SKF

SKF Flanged bearing unit square Setscrew Locking FY 45 TF

  • ERIKS:23764886
  • Manufacturer:7316577069139
Image 1
Overview

This square flanged ball bearing unit features a cast iron housing and set screw locking. It complies with ISO standards accommodates moderate initial misalignment and is suitable for constant or alternating rotation. The unit is designed to resist high contamination operate at high temperatures and speeds and handle relatively heavy loads.

Features
  • Cast iron square flanged housing offers robust mounting and structural stability in demanding operations
  • Set screw locking mechanism ensures secure shaft attachment and minimises risk of slippage
  • ISO standard compliance enables straightforward integration into standardised systems and machinery
  • Contact sealing with grease fitting helps retain lubrication and prevents ingress of contaminants
Application & Usage
  • Used with machinery requiring reliable shaft support in fixed positions
  • Ideal for moderate misalignment accommodation in conveyor systems
  • Compatible with industrial equipment exposed to high speed or temperature environments
Save to list

€81.02/ pieceexcl. VAT

€98.03incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
14 MMT
Shaft diameter
45 mm
Length
137 mm
Width
54.2 mm
Centre distance of mounting holes
105 mm
Bearing
YAR 209-2F
Housing
FY 509 M
Dynamic load rating
33200 N
Static load rating
21600 N
Alternatives

€82.17/ pieceexcl. VAT

€99.43incl. VAT

Estimated delivery date - 10/11/2026