




€82.17/ pieceexcl. VAT
€99.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 137 mm |
Height | 137 mm |
Centre distance of mounting holes | 105 mm |
Bearing | GYE45-KRR-B |
Housing | GG.CJ09 |
€81.02/ pieceexcl. VAT
€98.03incl. VAT
11 In stock - Estimated delivery date 09/11/2026