SKF

SKF Flanged bearing unit square Setscrew Locking FY 20 TF

  • ERIKS:23764854
  • Manufacturer:7316577032263
Image 1
Overview

This square flanged ball bearing unit features a set screw locking mechanism and cast iron housing. It is designed for applications requiring constant or alternating rotation and moderate initial misalignment. The unit accommodates relatively heavy loads and resists high levels of contamination. The housing complies with ISO standards and can be securely mounted using four bolts.

Features
  • Set screw locking provides secure shaft retention and reduces the risk of slippage
  • Cast iron housing enhances durability and withstands demanding operating environments
  • Contact seal and flinger on both sides protect bearing from contaminants and debris
  • Accommodates moderate misalignment to minimise installation errors and improve system reliability
Application & Usage
  • Used with machinery requiring fixed shaft positioning in industrial settings
  • Ideal for equipment exposed to high contamination or variable speeds
  • Compatible with mounting on machine walls or frames using four bolts
Save to list

€36.83/ pieceexcl. VAT

€44.56incl. VAT

21 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
0.39 INH
Shaft diameter
20 mm
Length
86 mm
Width
37.3 mm
Centre distance of mounting holes
63.5 mm
Bearing
YAR 204-2F
Housing
FY 504 M
Dynamic load rating
12700 N
Static load rating
6550 N
Alternatives
Product Image

INA Flanged bearing unit square Setscrew Locking RCJY20-XL-N

  • Eriks:11670364
  • Manufacturer:000858390-0000

€39.54/ pieceexcl. VAT

€47.84incl. VAT

18 In stock - Estimated delivery date 06/11/2026