




€39.54/ pieceexcl. VAT
€47.84incl. VAT
18 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 86 mm |
Height | 86 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | GYE20-XL-KRR-B |
Housing | CJ04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |
€36.83/ pieceexcl. VAT
€44.56incl. VAT
21 In stock - Estimated delivery date 09/11/2026