SKF

SKF Flanged bearing unit square Setscrew Locking F4BC 50M-TPSS

  • ERIKS:13501281
  • Manufacturer:7316577847935
Image 1
Image 2
Image 1
Image 2
Save to list

€297.00/ pieceexcl. VAT

€359.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F4BC
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
50 mm
Length
153 mm
Width
53.6 mm
Centre distance of mounting holes
111 mm
Bearing
YAR 210-2LPW/SS
Housing
F4BC 510
Dynamic load rating
29600 N
Static load rating
23200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 510

  • Eriks:13501446
  • Manufacturer:ECB 510

€5.80/ pieceexcl. VAT

€7.02incl. VAT

2 In stock - Estimated delivery date 09/11/2026