




€124.94/ pieceexcl. VAT
€151.18incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 99 mm |
Width | 36.8 mm |
Centre distance of mounting holes | 70 mm |
Bearing | YAR 205-2LPW/SS |
Housing | F4BC 505 |
Dynamic load rating | 11900 N |
Static load rating | 7800 N |
€4.77/ pieceexcl. VAT
€5.77incl. VAT
18 In stock - Estimated delivery date 09/11/2026