SKF

SKF Flanged bearing unit square Setscrew Locking F4BC 100-TPSS

  • ERIKS:13501411
  • Manufacturer:7316577858801
Image 1
Image 2
Image 1
Image 2
Save to list

€144.80/ pieceexcl. VAT

€175.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F4BC
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1 in
Length
99 mm
Width
36.8 mm
Centre distance of mounting holes
70 mm
Bearing
YAR 205-100-2LPW/SS
Housing
F4BC 505
Dynamic load rating
11900 N
Static load rating
7800 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 505

  • Eriks:13501442
  • Manufacturer:ECB 505

€4.77/ pieceexcl. VAT

€5.77incl. VAT

18 In stock - Estimated delivery date 09/11/2026