SKF

SKF Flanged bearing unit square ConCentra locking FY 55 LF

  • ERIKS:23764910
  • Manufacturer:7316574722440
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€151.81/ pieceexcl. VAT

€183.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY..LF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
162 mm
Centre distance of mounting holes
130 mm
Bearing
YSP 211 SB-2F
Housing
FY 511 M
Dynamic load rating
43600 N
Static load rating
29000 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 211

  • Eriks:24003281
  • Manufacturer:ECY 211

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 10/11/2026