SKF

SKF Flanged bearing unit square ConCentra locking FY 35 LF

  • ERIKS:23764873
  • Manufacturer:7316574722402
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€81.06/ pieceexcl. VAT

€98.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY..LF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
118 mm
Centre distance of mounting holes
92 mm
Bearing
YSP 207 SB-2F
Housing
FY 507 M
Dynamic load rating
25500 N
Static load rating
15300 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 207

  • Eriks:23764594
  • Manufacturer:ECY 207

€5.19/ pieceexcl. VAT

€6.28incl. VAT

13 In stock - Estimated delivery date 06/11/2026