SKF

SKF Flanged bearing unit oval Setscrew Locking UCFL 208/H

  • ERIKS:13471209
  • Manufacturer:7316579751803
Image 1
Overview This oval flange ball bearing unit features a cast iron housing and an extended inner ring with set screw locking. It is compliant with JIS standards and suitable for constant or alternating rotational directions. The design accommodates moderate initial misalignment and resists high contamination levels. The unit is intended for applications requiring high speed and temperature performance. Features
  • Cast iron housing provides robust mounting support and resists mechanical stress in demanding environments
  • Set screw locking extended inner ring ensures secure shaft attachment for reliable operation
  • Contact sealing with flinger on both sides minimises ingress of contaminants and prolongs bearing life
  • Accommodates moderate initial misalignment reducing installation errors and downtime
  • Relubrication hole and grease fitting allow convenient maintenance extending service intervals
Application & Usage
  • Used with machinery walls for stable bearing installation
  • Ideal for conveyor systems with alternating or constant rotation
  • Compatible with moderate load carrying industrial equipment
Save to list

€42.91/ pieceexcl. VAT

€51.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
14 MMT
Shaft diameter
40 mm
Length
100 mm
Height
174.5 mm
Width
51.2 mm
Centre distance of mounting holes
144 mm
Bearing
Insert Bearing With Extended Inner Ring And Set Screw Locking
Housing
Cast Iron Housing
Dynamic load rating
30700 N
Static load rating
19000 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 208

  • Eriks:23764595
  • Manufacturer:ECY 208

€5.58/ pieceexcl. VAT

€6.75incl. VAT

98 In stock - Estimated delivery date 06/11/2026