

€30.27/ pieceexcl. VAT
€36.63incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 14 MMT |
Shaft diameter | 30 mm |
Length | 80 mm |
Height | 147.5 mm |
Width | 40.2 mm |
Centre distance of mounting holes | 117 mm |
Bearing | Insert Ball Bearing |
Housing | Cast Iron Housing |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 26/10/2026