

€22.62/ pieceexcl. VAT
€27.37incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 10 MMT |
Shaft diameter | 20 mm |
Length | 60 mm |
Height | 113 mm |
Width | 33.3 mm |
Centre distance of mounting holes | 90 mm |
Bearing | Insert Bearing With Extended Inner Ring And Set Screw Locking |
Housing | Flange Block |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 06/11/2026