SKF

SKF Flanged bearing unit oval Setscrew Locking FYTB 50 TF

  • ERIKS:23765112
  • Manufacturer:7316577030986
Image 1
Y-bearing flanged unit, cast housing, oval flange, grub screw locking
Save to list

€93.82/ pieceexcl. VAT

€113.52incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
116 mm
Height
189 mm
Centre distance of mounting holes
157 mm
Bearing
YAR 210-2F
Housing
FYTB 510 M
Dynamic load rating
35100 N
Static load rating
23200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 210

  • Eriks:23764597
  • Manufacturer:ECY 210

€6.50/ pieceexcl. VAT

€7.87incl. VAT

5 In stock - Estimated delivery date 09/11/2026