

€61.44/ pieceexcl. VAT
€74.34incl. VAT
68 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 96 mm |
Height | 156 mm |
Centre distance of mounting holes | 130 mm |
Bearing | YAR 207-2F |
Housing | FYTB 507 M |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 11/11/2026€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 09/11/2026