

€38.65/ pieceexcl. VAT
€46.77incl. VAT
37 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 60.5 mm |
Height | 112 mm |
Centre distance of mounting holes | 90 mm |
Bearing | YAR 204-2F |
Housing | FYTB 504 M |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
€39.43/ pieceexcl. VAT
€47.71incl. VAT
Estimated delivery date - 11/11/2026€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 09/11/2026