

€101.51/ pieceexcl. VAT
€122.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 116 mm |
Height | 189 mm |
Centre distance of mounting holes | 157 mm |
Bearing | YET 210 |
Housing | FYTB 510 M |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 09/11/2026