SKF

SKF Flanged bearing unit oval Eccentric Locking Collar FYTB 45 WF

  • ERIKS:23765109
  • Manufacturer:7316570315462
Image 1
Y-bearing flanged unit, cast housing, oval flange, eccentric locking collar
Save to list

€102.23/ pieceexcl. VAT

€123.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
111 mm
Height
178.5 mm
Centre distance of mounting holes
148.5 mm
Bearing
YEL 209-2F
Housing
FYTB 509 M
Dynamic load rating
33200 N
Static load rating
21600 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 209

  • Eriks:23764596
  • Manufacturer:ECY 209

€5.77/ pieceexcl. VAT

€6.98incl. VAT

2 In stock - Estimated delivery date 09/11/2026