SKF

SKF Flanged bearing unit oval Eccentric Locking Collar FYTB 40 WF

  • ERIKS:23765105
  • Manufacturer:7316570041866
Image 1
Y-bearing flanged unit, cast housing, oval flange, eccentric locking collar
Save to list

€86.00/ pieceexcl. VAT

€104.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
102 mm
Height
171.5 mm
Centre distance of mounting holes
143.5 mm
Bearing
YEL 208-2F
Housing
FYTB 508 M
Dynamic load rating
30700 N
Static load rating
19000 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 208

  • Eriks:23764595
  • Manufacturer:ECY 208

€5.58/ pieceexcl. VAT

€6.75incl. VAT

98 In stock - Estimated delivery date 09/11/2026