

€64.37/ pieceexcl. VAT
€77.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 83 mm |
Height | 141.5 mm |
Centre distance of mounting holes | 116.5 mm |
Bearing | YEL 206-2F |
Housing | FYTB 506 M |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€64.32/ pieceexcl. VAT
€77.83incl. VAT
7 In stock - Estimated delivery date 09/11/2026€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 09/11/2026