






€111.24/ pieceexcl. VAT
€134.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..LF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 116 mm |
Height | 189 mm |
Centre distance of mounting holes | 157 mm |
Bearing | YSP 210 SB-2F |
Housing | FYTB 510 M |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 10/11/2026