






€102.88/ pieceexcl. VAT
€124.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..LF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 111 mm |
Height | 178.5 mm |
Centre distance of mounting holes | 148.5 mm |
Bearing | YSP 209 SB-2F |
Housing | FYTB 509 M |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 10/11/2026