




€79.47/ pieceexcl. VAT
€96.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ..KF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 108 mm |
Height | 188 mm |
Centre distance of mounting holes | 148 mm |
Bearing | YSA 209-2FK |
Housing | FYTJ 509 |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |
€25.78/ pieceexcl. VAT
€31.19incl. VAT
57 In stock - Estimated delivery date 10/11/2026