SKF

SKF Flanged bearing unit 3-bolt bracket Setscrew Locking UCFB 207/H

  • ERIKS:13471290
  • Manufacturer:7316579751674
Image 1
Overview This three-bolt bracket flanged ball bearing unit features a set screw locking mechanism and an extended inner ring. Its cast iron housing provides robust support and can be securely bolted to machinery frames or walls. The unit accommodates moderate initial misalignment and resists high levels of contamination. Designed for constant or alternating rotational applications it ensures reliable performance in demanding industrial environments. Features
  • Set screw locking mechanism provides secure shaft attachment and minimises slippage during operation
  • Cast iron housing enhances structural durability and withstands mechanical stresses in tough environments
  • Accommodates moderate initial misalignment reducing installation complexity and downtime risk
  • Resistant to contamination helping maintain bearing integrity and extending service life
  • Suitable for high temperatures and speeds supporting a broad range of industrial applications
Application & Usage
  • Used with machinery requiring secure shaft mounting and robust housing support
  • Ideal for installations subject to frequent rotational direction changes or vibration
  • Compatible with equipment exposed to contaminants or elevated temperatures
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
8 MMT
Shaft diameter
35 mm
Length
90 mm
Height
144 mm
Width
44.4 mm
Centre distance of mounting holes
46 mm
Bearing
Insert Ball Bearing
Housing
Cast Iron Housing
Dynamic load rating
25500 N
Static load rating
15300 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 207

  • Eriks:23764594
  • Manufacturer:ECY 207

€5.19/ pieceexcl. VAT

€6.28incl. VAT

13 In stock - Estimated delivery date 06/11/2026