

€27.67/ pieceexcl. VAT
€33.48incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 8 MMT |
Shaft diameter | 30 mm |
Length | 83 mm |
Height | 137 mm |
Width | 40.9 mm |
Centre distance of mounting holes | 40 mm |
Bearing | Insert Bearing With Extended Inner Ring And Set Screw Locking |
Housing | Cast Iron Housing |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 06/11/2026