




€339.75/ pieceexcl. VAT
€411.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F3BBC..-DFH |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 108 mm |
Height | 189 mm |
Width | 54.1 mm |
Centre distance of mounting holes | 60 mm |
Bearing | YAS 210-2LP1W/SS |
Housing | F3BBC 510 |
Dynamic load rating | 29600 N |
Static load rating | 23200 N |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 06/11/2026