SKF

SKF Flanged bearing unit 3-bolt bracket Setscrew Locking F3BBC 25M-TPZM

  • ERIKS:13501339
  • Manufacturer:7316577877970
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F3BBC
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
25 mm
Length
72 mm
Height
125 mm
Width
37.3 mm
Centre distance of mounting holes
41.5 mm
Bearing
YAR 205-2LPW/ZM
Housing
F3BBC 505
Dynamic load rating
14000 N
Static load rating
7800 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 505

  • Eriks:13501442
  • Manufacturer:ECB 505

€4.77/ pieceexcl. VAT

€5.77incl. VAT

18 In stock - Estimated delivery date 09/11/2026