




€136.85/ pieceexcl. VAT
€165.59incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F3BBC |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 68 mm |
Height | 114 mm |
Width | 35 mm |
Centre distance of mounting holes | 38 mm |
Bearing | YAR 204-2LPW/SS |
Housing | F3BBC 504 |
Dynamic load rating | 10800 N |
Static load rating | 6550 N |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 06/11/2026