SKF

SKF Flanged bearing housing triangular FNL 511 A

  • ERIKS:23764617
  • Manufacturer:7316572868706
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
FNL flanged housings are well-proven machine parts that provide simple, reliable housing in applications without horizontal frames. FNL flanged housings are non-split housings that are produced in two designs depending on size. Smaller sizes up to and including size FNL 13 have a triangular flange, larger sizes have a square flange.

The housings are supplied with a cover either for shaft ends or for through shafts. The housings with a cover for shaft ends have the designation suffix A, the housings with a cover for through shafts have the designation suffix B.

FNL flanged housings are made of grey cast iron.
Save to list

€302.84/ pieceexcl. VAT

€366.44incl. VAT

13 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FNL
Type
Flanged Housing
Outer dimension bearing
100 mm
Construction type
Triangular
Length
192 mm
Height
172.5 mm
Width
84 mm
Shaft height
65 mm
Foot width
15 mm
Base height
0 mm
Number of bolt holes
3
Centre distance of mounting holes
170 mm
Housing material
Grey cast iron
A
56 mm
A1
15 mm
D
100 mm
G
12 mm
H1
65 mm
s
M 12
Alternatives
Product Image

FAG Flanged bearing housing triangular F511-A-L

  • Eriks:11668413
  • Manufacturer:038438720-0000

€288.77/ pieceexcl. VAT

€349.41incl. VAT

Estimated delivery date - 28/10/2026