FAG

FAG Flanged bearing housing triangular F511-A-L

  • ERIKS:11668413
  • Manufacturer:4012801480406
Image 1
Image 2
Image 1
Image 2
Save to list

€288.77/ pieceexcl. VAT

€349.41incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
F5..-A-L
Outer dimension bearing
100 mm
Construction type
Triangular
Length
190 mm
Height
170 mm
Width
71 mm
Shaft height
65 mm
Foot width
0 mm
Base height
16 mm
Number of bolt holes
3
Thread size metric (M..)
M 12
Centre distance of mounting holes
170 mm
Housing material
Cast iron
Alternatives
Product Image

SKF Flanged bearing housing triangular FNL 511 A

  • Eriks:23764617
  • Manufacturer:FNL 511 A

€302.84/ pieceexcl. VAT

€366.44incl. VAT

13 In stock - Estimated delivery date 26/10/2026