






€234.94/ pieceexcl. VAT
€284.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 72 mm |
Construction type | Triangular |
Length | 145 mm |
Height | 130 mm |
Width | 64.5 mm |
Shaft height | 48.5 mm |
Foot width | 45 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 130 mm |
Housing material | Grey cast iron |
A | 45 mm |
A1 | 12 mm |
D | 72 mm |
G | 12 mm |
H1 | 48.5 mm |
€132.98/ pieceexcl. VAT
€160.91incl. VAT
Estimated delivery date - 10/11/2026