




€132.98/ pieceexcl. VAT
€160.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-A-L |
Outer dimension bearing | 72 mm |
Construction type | Triangular |
Length | 145 mm |
Height | 130 mm |
Width | 57 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€234.94/ pieceexcl. VAT
€284.28incl. VAT
Estimated delivery date - 10/11/2026