






€230.20/ pieceexcl. VAT
€278.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 62 mm |
Construction type | Triangular |
Length | 130 mm |
Height | 117 mm |
Width | 60.5 mm |
Shaft height | 44 mm |
Foot width | 12 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 116 mm |
Housing material | Grey cast iron |
A | 42 mm |
A1 | 12 mm |
D | 62 mm |
G | 10 mm |
H1 | 44 mm |
€132.23/ pieceexcl. VAT
€160.00incl. VAT
Estimated delivery date - 10/11/2026