




€132.23/ pieceexcl. VAT
€160.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-A-L |
Outer dimension bearing | 62 mm |
Construction type | Triangular |
Length | 130 mm |
Height | 117 mm |
Width | 55 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€230.20/ pieceexcl. VAT
€278.54incl. VAT
Estimated delivery date - 10/11/2026