






€17.46/ pieceexcl. VAT
€21.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Outer dimension bearing | 80 mm |
Construction type | Square |
Length | 130 mm |
Width | 39 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 101.5 mm |
Housing material | Composite |
€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 09/11/2026