






€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Outer dimension bearing | 62 mm |
Construction type | Square |
Length | 108 mm |
Width | 33 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 82.5 mm |
Housing material | Composite |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 09/11/2026