






€65.01/ pieceexcl. VAT
€78.66incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 120 mm |
Construction type | Square |
Length | 187 mm |
Height | 52.5 mm |
Width | 52.5 mm |
Foot width | 17 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 149.5 mm |
Housing material | Cast iron |
A1 | 17 mm |
D | 120 mm |
G | 16 mm |
J | 149.5 mm |
L | 187 mm |
€6.39/ pieceexcl. VAT
€7.73incl. VAT
Estimated delivery date - 10/11/2026