






€58.55/ pieceexcl. VAT
€70.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 110 mm |
Construction type | Square |
Length | 175 mm |
Width | 52 mm |
Foot width | 17 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 143 mm |
Housing material | Cast iron |
A1 | 17 mm |
D | 110 mm |
G | 16 mm |
L | 175 mm |
€5.97/ pieceexcl. VAT
€7.22incl. VAT
6 In stock - Estimated delivery date 09/11/2026