






€49.80/ pieceexcl. VAT
€60.26incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 100 mm |
Construction type | Square |
Length | 162 mm |
Width | 47.5 mm |
Foot width | 16 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 130 mm |
Housing material | Cast iron |
A1 | 16 mm |
D | 100 mm |
G | 16 mm |
J | 130 mm |
L | 162 mm |
€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 10/11/2026