






€37.27/ pieceexcl. VAT
€45.10incl. VAT
76 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 90 mm |
Construction type | Square |
Length | 143 mm |
Width | 43 mm |
Foot width | 15 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 111 mm |
Housing material | Cast iron |
A1 | 15 mm |
D | 90 mm |
G | 16 mm |
J | 111 mm |
L | 143 mm |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 09/11/2026