






€30.31/ pieceexcl. VAT
€36.68incl. VAT
14 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 85 mm |
Construction type | Square |
Length | 137 mm |
Width | 39 mm |
Foot width | 14 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 105 mm |
Housing material | Cast iron |
A1 | 14 mm |
D | 85 mm |
G | 14 mm |
J | 105 mm |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 26/10/2026