SKF

SKF Flanged bearing housing square FY 508 M

  • ERIKS:23764903
  • Manufacturer:7316577059833
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Square Cast Iron Flanged Bearing Housing.
Save to list

€25.42/ pieceexcl. VAT

€30.76incl. VAT

39 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY..M
Type
Flanged Housing
Outer dimension bearing
80 mm
Construction type
Square
Length
130 mm
Width
38.5 mm
Foot width
14 mm
Number of bolt holes
4
Centre distance of mounting holes
101.5 mm
Housing material
Cast iron
A1
14 mm
D
80 mm
G
12 mm
Spare parts & accessories
Product Image

SKF Closed end cover ECY 208

  • Eriks:23764595
  • Manufacturer:ECY 208

€5.58/ pieceexcl. VAT

€6.75incl. VAT

98 In stock - Estimated delivery date 09/11/2026