






€23.44/ pieceexcl. VAT
€28.36incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 72 mm |
Construction type | Square |
Length | 118 mm |
Width | 34.5 mm |
Foot width | 13 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 92 mm |
Housing material | Cast iron |
A1 | 13 mm |
D | 72 mm |
G | 12 mm |
J | 92 mm |
L | 118 mm |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 09/11/2026