




€791.36/ pieceexcl. VAT
€957.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 180 mm |
Construction type | Square |
Length | 250 mm |
Height | 250 mm |
Width | 127 mm |
Shaft height | 125 mm |
Foot width | 0 mm |
Base height | 30 mm |
Number of bolt holes | 4 |
Thread size metric (M..) | M 20 |
Centre distance of mounting holes | 280 mm |
Housing material | Cast iron |
€959.97/ pieceexcl. VAT
€1,161.56incl. VAT
3 In stock - Estimated delivery date 10/11/2026