






€535.05/ pieceexcl. VAT
€647.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 150 mm |
Construction type | Square |
Length | 210 mm |
Height | 210 mm |
Width | 117.5 mm |
Shaft height | 105 mm |
Foot width | 82 mm |
Base height | 0 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 170 mm |
Housing material | Grey cast iron |
A | 82 mm |
A1 | 25 mm |
D | 150 mm |
G | 16 mm |
H1 | 105 mm |
s | M 16 |
€581.40/ pieceexcl. VAT
€703.49incl. VAT
Estimated delivery date - 12/11/2026