




€581.40/ pieceexcl. VAT
€703.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-A-L |
Outer dimension bearing | 150 mm |
Construction type | Square |
Length | 210 mm |
Height | 210 mm |
Width | 106 mm |
Shaft height | 105 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Thread size metric (M..) | M 16 |
Centre distance of mounting holes | 240 mm |
Housing material | Cast iron |
€535.05/ pieceexcl. VAT
€647.41incl. VAT
Estimated delivery date - 11/11/2026