






€422.02/ pieceexcl. VAT
€510.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 140 mm |
Construction type | Square |
Length | 196 mm |
Height | 196 mm |
Width | 113 mm |
Shaft height | 98 mm |
Foot width | 25 mm |
Base height | 0 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 152 mm |
Housing material | Grey cast iron |
A | 79 mm |
A1 | 25 mm |
D | 140 mm |
G | 16 mm |
H1 | 98 mm |
€472.94/ pieceexcl. VAT
€572.26incl. VAT
Estimated delivery date - 13/11/2026