




€472.94/ pieceexcl. VAT
€572.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-A-L |
Outer dimension bearing | 140 mm |
Construction type | Square |
Length | 196 mm |
Height | 196 mm |
Width | 101 mm |
Shaft height | 98 mm |
Foot width | 0 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Thread size metric (M..) | M 16 |
Centre distance of mounting holes | 215 mm |
Housing material | Cast iron |
€422.02/ pieceexcl. VAT
€510.64incl. VAT
Estimated delivery date - 10/11/2026