






€10.02/ pieceexcl. VAT
€12.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTBK |
Outer dimension bearing | 47 mm |
Construction type | Oval |
Length | 60.5 mm |
Height | 112 mm |
Width | 29.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 90 mm |
Housing material | Composite |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 10/11/2026