






€37.27/ pieceexcl. VAT
€45.10incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 90 mm |
Construction type | Oval |
Length | 116 mm |
Height | 189 mm |
Width | 43 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 157 mm |
Housing material | Cast iron |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 10/11/2026