






€30.31/ pieceexcl. VAT
€36.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 85 mm |
Construction type | Oval |
Length | 111 mm |
Height | 178.5 mm |
Width | 39 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 148.5 mm |
Housing material | Cast iron |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 10/11/2026